Climax Metal
H2CC-293-293-KW
H2CC-Series 2 15/16 in ID Large Bore Two Piece Clamping Couplings With Keyway
Item #116298154
- 2.94 in Inside Diameter
- 5.13 in Outside Diameter
- Two Piece Coupling
- Steel Material
| I.D. | 2.94 in |
| Inside Diameter B | 2.94 in |
| Length | 9 in |
| Material | Steel |
| O.D. | 5.13 in |
| Coupling Type | Two Piece |
| Keyway Size | 3/4 in x 3/8 in |
| Finish | Black Oxide |
| Keyway B | 3/4 in x 3/8 in |
| Screw Size | 1/2-20 x 1-1/2 |
| Weight | 32.8 LB |
| EAN or UPC | 44861079867 |
