Climax Metal
H2CC-343-343-KW
H2CC-Series 3 7/16 in ID Large Bore Two Piece Clamping Couplings With Keyway
Item #116298157
- 3.44 in Inside Diameter
- 6.13 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Keyway Size | 7/8 in x 7/16 in |
| Finish | Black Oxide |
| Inside Diameter B | 3.44 in |
| O.D. | 6.13 in |
| Material | Steel |
| I.D. | 3.44 in |
| Coupling Type | Two Piece |
| Length | 10.5 in |
| Keyway B | 7/8 in x 7/16 in |
| Screw Size | 5/8-18 x 2 |
| Weight | 56.2 LB |
| EAN or UPC | 44861079874 |
