- 0.25 in Inside Diameter
- 0.69 in Outside Diameter
- One Piece Coupling
- Stainless Steel Material
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Inch |
| Keyway | No Keyway |
| Bore A | 1/4 in |
| Length | 1.13 in |
| Material | Stainless Steel |
| Outside Dia. | 11/16 in |
| Screw Size | 4-40 x 3/8 |
| Finish | Plain |
| Recessed Screw | Yes |
| Coupling Type | One Piece |
| I.D. | 0.25 in |
| O.D. | 0.6875 in - 11/16 in |
| No. of Cap Screws | 4 |
| Bore B | 1/4 in |
| Inside Diameter B | 0.25 in |
| Weight | 0.033 LB |
| EAN or UPC | 44861431160 |
-
Prop 65


