- 0.38 in Inside Diameter
- 0.88 in Outside Diameter
- One Piece Coupling
- Stainless Steel Material
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length | 1.38 in |
| No. of Cap Screws | 4 |
| Keyway | No Keyway |
| Recessed Screw | Yes |
| Bore A | 3/8 in |
| Bore B | 3/8 in |
| Screw Size | 6-32 x 3/8 |
| Inside Diameter B | 0.38 in |
| Finish | Plain |
| Coupling Type | One Piece |
| O.D. | 0.875 in - 7/8 in |
| Material | Stainless Steel |
| Outside Dia. | 7/8 in |
| I.D. | 0.38 in |
| Inch/Metric | Inch |
| Weight | 0.163 LB |
| EAN or UPC | 44861432167 |
-
Prop 65


