- 0.63 in Inside Diameter
- 1.31 in Outside Diameter
- One Piece Coupling
- Steel Material
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| I.D. | 0.63 in |
| Recessed Screw | Yes |
| Bore B | 5/8 in |
| Inside Diameter B | 0.63 in |
| No. of Cap Screws | 4 |
| Keyway | No Keyway |
| O.D. | 1.3125 in - 1 5/16 in |
| Length | 2 in |
| Material | Steel |
| Bore A | 5/8 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Outside Dia. | 1 5/16 in |
| Coupling Type | One Piece |
| Screw Size | 10-32 x 1/2 |
| Weight | 0.531 LB |
| EAN or UPC | 44861417409 |
-
Prop 65


