- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- One Piece Coupling
- Steel Material
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inside Diameter B | 0.75 in |
| I.D. | 0.75 in |
| Coupling Type | One Piece |
| Inch/Metric | Inch |
| Bore A | 3/4 in |
| Keyway | No Keyway |
| Screw Size | 1/4-28 x 5/8 |
| Bore B | 3/4 in |
| Recessed Screw | Yes |
| Material | Steel |
| Length | 2.25 in |
| No. of Cap Screws | 4 |
| Outside Dia. | 1 1/2 in |
| O.D. | 1.500 in - 1 1/2 in |
| Finish | Black Oxide |
| Weight | 0.763 LB |
| EAN or UPC | 44861415016 |
-
Prop 65


