Climax Metal
ISCC-100-100-KW
ISCC-Series One-Piece Clamping Coupling With Keyway
Item #101828468
-
Prop 65
- 1 in Inside Diameter
- 1.75 in Outside Diameter
- One Piece Coupling
- Steel Material
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Bore B | 1 in |
| Finish | Black Oxide |
| Screw Size | 1/4-28 x 5/8 |
| I.D. | 1 in |
| Keyway Size | 1/4 in x 1/8 in |
| O.D. | 1.750 in - 1 3/4 in |
| Coupling Type | One Piece |
| No. of Cap Screws | 4 |
| Keyway B | 1/4 in x 1/8 in |
| Length | 3 in |
| Bore A | 1 in |
| Outside Dia. | 1 3/4 in |
| Keyway | With Keyway |
| Inside Diameter B | 1 in |
| Material | Steel |
| Weight | 1.25 LB |
| EAN or UPC | 44861411087 |
-
Prop 65

