- 1.44 in Inside Diameter
- 2.63 in Outside Diameter
- One Piece Coupling
- Steel Material
| O.D. | 2.625 in - 2 5/8 in |
| Length | 3.38 in |
| Screw Size | 5/16-24 x 1 |
| Coupling Type | One Piece |
| Inside Diameter B | 1.44 in |
| Finish | Black Oxide |
| I.D. | 1.44 in |
| Material | Steel |
| Weight | 3.0 LB |
| EAN or UPC | 44861067970 |

