Climax Metal
ISCC-150-150-KW
ISCC-Series One-Piece Clamping Coupling With Keyway
Item #101969843
-
Prop 65
- 1.5 in Inside Diameter
- 2.63 in Outside Diameter
- One Piece Coupling
- Steel Material
| O.D. | 2.625 in - 2 5/8 in |
| Outside Dia. | 2.625 in |
| Recessed Screw | Yes |
| Screw Size | 5/16-24 x 1 |
| Keyway B | 3/8 in x 3/16 in |
| Inch/Metric | Inch |
| I.D. | 1.5 in |
| Material | Steel |
| Finish | Black Oxide |
| Keyway | With Keyway |
| Bore A | 1 1/2 in |
| Keyway Size | 3/8 in x 3/16 in |
| Length | 3.88 in |
| Inside Diameter B | 1.5 in |
| Coupling Type | One Piece |
| Bore B | 1 1/2 in |
| Weight | 3.094 LB |
| EAN or UPC | 44861993644 |
-
Prop 65

