- 1.75 in Inside Diameter
- 3.13 in Outside Diameter
- One Piece Coupling
- Steel Material
| Keyway Size | 3/8 in x 3/16 in |
| Screw Size | 3/8-24 x 1 |
| Coupling Type | One Piece |
| Material | Steel |
| Length | 4.5 in |
| Inside Diameter B | 1.75 in |
| I.D. | 1.75 in |
| O.D. | 3.125 in - 3 1/8 in |
| Finish | Black Oxide |
| Keyway B | 3/8 in x 3/16 in |
| Weight | 6.394 LB |
| EAN or UPC | 44861044469 |

