- Threaded collar design fully engages the threaded shaft for secure locking.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Material | Steel |
| Collar Style | One Piece - Split |
| Width | 0.31 in |
| Inch/Metric | Inch |
| Screw Size | 4-40 x 3/8 |
| Bore Thread | 5/16-18 |
| Screw Length | 3/8 in |
| Recessed Screw | No |
| O.D. | 0.69 in |
| Outside Dia. | 0.6875 in |
| Finish | Black Oxide |
| Weight | 0.025 LB |
| EAN or UPC | 44861513781 |

