Climax Metal
ISTC-050-20-S
ISTC Series Stainless Steel One Piece Threaded Clamping Collar
Item #101781113
- Threaded collar design fully engages the threaded shaft for secure locking.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Collar Style | One Piece - Split |
| O.D. | 1.13 in |
| Recessed Screw | No |
| Width | 0.41 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Screw Length | 1/2 in |
| Bore Thread | 1/2-20 |
| Outside Dia. | 1.125 in |
| Screw Size | 8-32 x 1/2 |
| Finish | Plain |
| Weight | 0.088 LB |
| EAN or UPC | 44861536278 |
