- Threaded collar design fully engages the threaded shaft for secure locking.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Inch/Metric | Inch |
| Screw Size | 10-32 x 1/2 |
| Recessed Screw | No |
| Bore Thread | 5/8-18 |
| Finish | Black Oxide |
| Material | Steel |
| Collar Style | One Piece - Split |
| O.D. | 1.31 in |
| Screw Length | 1/2 in |
| Outside Dia. | 1.3125 in |
| Width | 0.44 in |
| Weight | 0.125 LB |
| EAN or UPC | 44861514214 |

