- Threaded collar design fully engages the threaded shaft for secure locking.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Collar Style | One Piece - Split |
| Material | Steel |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Bore Thread | 7/8-9 |
| O.D. | 1.63 in |
| Screw Size | 1/4-28 x 5/8 |
| Finish | Black Oxide |
| Screw Length | 5/8 in |
| Width | 0.5 in |
| Outside Dia. | 1.625 in |
| Weight | 0.2 LB |
| EAN or UPC | 44861514528 |

