Climax Metal
ISTC-100-12-S
ISTC Series Stainless Steel One Piece Threaded Clamping Collar
Item #101407595
- Threaded collar design fully engages the threaded shaft for secure locking.
| Finish | Plain |
| Screw Size | 1/4-28 x 5/8 |
| O.D. | 1.75 in |
| Material | Stainless Steel |
| Bore Thread | 1-12 |
| Width | 0.5 in |
| Weight | 0.218 LB |
| EAN or UPC | 44861044766 |
