Climax Metal
ISTC-112-07-S
ISTC Series Stainless Steel One Piece Threaded Clamping Collar
Item #103187735
- Threaded collar design fully engages the threaded shaft for secure locking.
| Inch/Metric | Inch |
| Screw Size | 1/4-28 x 3/4 |
| Width | 0.5 in |
| Collar Style | One Piece - Split |
| Bore Thread | 1 1/8-7 |
| O.D. | 1.88 in |
| Recessed Screw | No |
| Finish | Plain |
| Material | Stainless Steel |
| Outside Dia. | 1.875 in |
| Weight | 0.25 LB |
| EAN or UPC | 44861993194 |
