Climax Metal
ISTC-150-12-S
ISTC Series Stainless Steel One Piece Threaded Clamping Collar
Item #101784033
- Threaded collar design fully engages the threaded shaft for secure locking.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Inch/Metric | Inch |
| Bore Thread | 1 1/2-12 |
| Material | Stainless Steel |
| O.D. | 2.38 in |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Screw Length | 3/4 in |
| Screw Size | 1/4-28 x 3/4 |
| Outside Dia. | 2.375 in |
| Width | 0.56 in |
| Weight | 0.413 LB |
| EAN or UPC | 44861538982 |
