- 0.5 in Inside Diameter
- 0.88 in Outside Diameter
- 0.38 in Width
- Steel Material
description
- Provides cost efficient locating for limited spaces.
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| O.D. | 0.875 in - 7/8 in |
| I.D. | 0.500 in - 1/2 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Width | 0.38 in |
| Material | Steel |
| Screw Size | 1/4-20 x 3/16 |
| Screw Length | 3/16 in |
| Recessed Screw | No |
| Finish | Zinc |
| Weight | 0.041 LB |
| EAN or UPC | 44861389881 |

