- 1.5 in Overall Length
- 0.13 in Shank Diameter
- 0.25 in Head Diameter
- Straight Head
features
- For mounting various types of abrasives and finshing wheels
- Manufactured using mild steel
- Rust-resistant finish
| Type | Screw Lock |
| Shank Dia. | 0.13 in |
| Overall Length | 1.5 in |
| Head Diameter | 1/4 in |
| Wheel Width Up To | 0.19 in |
| Wheel Width [Max] | 3/16 in |
| Fits Hole | 0.13 in |
| Arbor Diameter | 1/8 in |
| Shank Diameter | 1/8 in |
| Head Style | Straight |
| Head Dia. | 0.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861016428 |

