- 3 in Overall Length
- 0.25 in Shank Diameter
- 0.38 in Head Diameter
- Straight Head
| Head Dia. | 0.38 in |
| Head Style | Straight |
| Wheel Width Up To | 0.25 in |
| Fits Hole | 0.13 in |
| Overall Length | 3 in |
| Shank Dia. | 0.25 in |
| Weight | 0.08 LB |
| EAN or UPC | 44861020043 |
| Head Dia. | 0.38 in |
| Head Style | Straight |
| Wheel Width Up To | 0.25 in |
| Fits Hole | 0.13 in |
| Overall Length | 3 in |
| Shank Dia. | 0.25 in |
| Weight | 0.08 LB |
| EAN or UPC | 44861020043 |