- 2 in Overall Length
- 0.25 in Shank Diameter
- 0.75 in Head Diameter
- Bell Head
features
- For mounting various types of abrasives and finshing wheels
- Manufactured using mild steel
- Rust-resistant finish
| Overall Length | 2 in |
| Head Diameter | 3/4 in |
| Type | Screw Lock |
| Head Style | Bell |
| Shank Diameter | 1/4 in |
| Arbor Diameter | 1/4 in |
| Wheel Width Up To | 0.25 in |
| Shank Dia. | 0.25 in |
| Wheel Width [Max] | 1/4 in |
| Head Dia. | 0.75 in |
| Fits Hole | 0.25 in |
| Weight | 0.08 LB |
| EAN or UPC | 44861021996 |

