- 2.5 in Overall Length
- 0.25 in Shank Diameter
- 0.75 in Head Diameter
- Bell Head
features
- For mounting various types of abrasives and finshing wheels
- Manufactured using mild steel
- Rust-resistant finish
| Wheel Width [Min] | 0.04 in |
| Overall Length | 2.5 in |
| Shank Diameter | 1/4 in |
| Shank Dia. | 0.25 in |
| Fits Hole | 0.38 in |
| Head Diameter | 3/4 in |
| Type | Screw Lock |
| Arbor Diameter | 3/8 in |
| Head Dia. | 0.75 in |
| Head Style | Bell |
| Wheel Width [Max] | 0.5 in |
| Wheel Width Up To | in |
| Weight | 0.1 LB |
| EAN or UPC | 44861023105 |

