- 2 in Overall Length
- 0.38 in Shank Diameter
- 0.75 in Head Diameter
- Bell Head
| Fits Hole | 0.38 in |
| Wheel Width Up To | in |
| Wheel Width [Max] | 0.5 in |
| Head Style | Bell |
| Shank Dia. | 0.38 in |
| Overall Length | 2 in |
| Head Dia. | 0.75 in |
| Wheel Width [Min] | 0.04 in |
| Weight | 0.1 LB |
| EAN or UPC | 44861025338 |

