- 3 mm Inside Diameter
- 0.69 in Outside Diameter
- 9 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Material | Steel |
| Recessed Screw | No |
| O.D. | 0.688 in - 11/16 in |
| Finish | Black Oxide |
| I.D. | 0.118 in - 3 mm |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Screw Size | M3x8 |
| Width | 9 mm |
| Weight | 0.025 LB |
| EAN or UPC | 44861610039 |

