- 5 mm Inside Diameter
- 0.69 in Outside Diameter
- 9 mm Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Material | Stainless Steel |
| Width | 9 mm |
| Screw Size | M3x8 |
| I.D. | 0.197 in - 5 mm |
| Finish | Plain |
| O.D. | 0.688 in - 11/16 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Weight | 0.026 LB |
| EAN or UPC | 44861610831 |

