- 8 mm Inside Diameter
- 1 in Outside Diameter
- 9 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Screw Size | M3x10 |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 0.315 in - 8 mm |
| Recessed Screw | No |
| Finish | Black Oxide |
| O.D. | 1.000 in - 1 in |
| Collar Style | One Piece - Split |
| Width | 9 mm |
| Weight | 0.056 LB |
| EAN or UPC | 44861610084 |

