- 12 mm Inside Diameter
- 1.13 in Outside Diameter
- 11 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Material | Steel |
| Collar Style | One Piece - Split |
| Screw Size | M4x12 |
| I.D. | 0.472 in - 12 mm |
| Inch/Metric | Metric |
| O.D. | 1.125 in - 1 1/8 in |
| Finish | Black Oxide |
| Recessed Screw | No |
| Width | 11 mm |
| Weight | 0.088 LB |
| EAN or UPC | 44861610121 |

