- 13 mm Inside Diameter
- 1.25 in Outside Diameter
- 11 mm Width
- Stainless Steel Material
| Inch/Metric | Metric |
| I.D. | 0.512 in - 13 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Width | 11 mm |
| Collar Style | One Piece - Split |
| O.D. | 1.250 in - 1 1/4 in |
| Screw Size | M4x12 |
| Recessed Screw | No |
| Weight | 0.1 LB |
| EAN or UPC | 44861964422 |

