- 13 mm Inside Diameter
- 1.25 in Outside Diameter
- 11 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| I.D. | 0.512 in - 13 mm |
| O.D. | 1.250 in - 1 1/4 in |
| Width | 11 mm |
| Recessed Screw | No |
| Material | Steel |
| Screw Size | M4x12 |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Weight | 0.1 LB |
| EAN or UPC | 44861610138 |

