- 14 mm Inside Diameter
- 1.25 in Outside Diameter
- 11 mm Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Screw Size | M4x12 |
| Material | Stainless Steel |
| Recessed Screw | No |
| Inch/Metric | Metric |
| I.D. | 0.551 in - 14 mm |
| Width | 11 mm |
| Collar Style | One Piece - Split |
| O.D. | 1.250 in - 1 1/4 in |
| Finish | Plain |
| Weight | 0.03 LB |
| EAN or UPC | 44861610954 |

