- 16 mm Inside Diameter
- 1.38 in Outside Diameter
- 13 mm Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Finish | Plain |
| Width | 13 mm |
| Recessed Screw | No |
| Screw Size | M5x16 |
| O.D. | 1.375 in - 1 3/8 in |
| I.D. | 0.630 in - 16 mm |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Weight | 0.144 LB |
| EAN or UPC | 44861610886 |

