- 16 mm Inside Diameter
- 1.38 in Outside Diameter
- 13 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Material | Steel |
| Inch/Metric | Metric |
| O.D. | 1.375 in - 1 3/8 in |
| Finish | Black Oxide |
| Width | 13 mm |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| I.D. | 0.630 in - 16 mm |
| Screw Size | M5x16 |
| Weight | 0.144 LB |
| EAN or UPC | 44861610169 |

