- 17 mm Inside Diameter
- 1.5 in Outside Diameter
- 13 mm Width
- Stainless Steel Material
| O.D. | 1.500 in - 1 1/2 in |
| Finish | Plain |
| I.D. | 0.669 in - 17 mm |
| Recessed Screw | No |
| Material | Stainless Steel |
| Width | 13 mm |
| Screw Size | M5x16 |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Weight | 0.163 LB |
| EAN or UPC | 44861993415 |

