- 17 mm Inside Diameter
- 1.5 in Outside Diameter
- 13 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Material | Steel |
| O.D. | 1.500 in - 1 1/2 in |
| Screw Size | M5x16 |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Width | 13 mm |
| Finish | Black Oxide |
| I.D. | 0.669 in - 17 mm |
| Weight | 0.163 LB |
| EAN or UPC | 44861610176 |

