- 18 mm Inside Diameter
- 1.5 in Outside Diameter
- 13 mm Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Recessed Screw | No |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| I.D. | 0.708 in - 18 mm |
| O.D. | 1.500 in - 1 1/2 in |
| Screw Size | M5x16 |
| Width | 13 mm |
| Weight | 0.156 LB |
| EAN or UPC | 44861610992 |

