- 20 mm Inside Diameter
- 1.63 in Outside Diameter
- 15 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Material | Steel |
| I.D. | 0.787 in - 20 mm |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Width | 15 mm |
| Screw Size | M6x16 |
| Finish | Black Oxide |
| O.D. | 1.625 in - 1 5/8 in |
| Weight | 0.225 LB |
| EAN or UPC | 44861610206 |

