- 21 mm Inside Diameter
- 1.75 in Outside Diameter
- 15 mm Width
- Stainless Steel Material
| Finish | Plain |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Width | 15 mm |
| Collar Style | One Piece - Split |
| I.D. | 0.827 in - 21 mm |
| Screw Size | M6x16 |
| Recessed Screw | No |
| O.D. | 1.750 in - 1 3/4 in |
| Weight | 0.244 LB |
| EAN or UPC | 44861993484 |

