- 23 mm Inside Diameter
- 1.88 in Outside Diameter
- 15 mm Width
- Stainless Steel Material
| Recessed Screw | No |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Screw Size | M6x16 |
| I.D. | 0.906 in - 23 mm |
| Width | 15 mm |
| O.D. | 1.875 in - 1 7/8 in |
| Material | Stainless Steel |
| Weight | 0.288 LB |
| EAN or UPC | 44861993125 |

