- 25 mm Inside Diameter
- 1.88 in Outside Diameter
- 15 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| I.D. | 0.984 in - 25 mm |
| Material | Steel |
| Width | 15 mm |
| O.D. | 1.875 in - 1 7/8 in |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Screw Size | M6x16 |
| Recessed Screw | No |
| Weight | 0.263 LB |
| EAN or UPC | 44861610251 |

