- 26 mm Inside Diameter
- 2 in Outside Diameter
- 15 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| I.D. | 1.024 in - 26 mm |
| Width | 15 mm |
| O.D. | 2.000 in - 2 in |
| Screw Size | M6x16 |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.306 LB |
| EAN or UPC | 44861610268 |

