- 28 mm Inside Diameter
- 2 in Outside Diameter
- 15 mm Width
- Stainless Steel Material
| O.D. | 2.000 in - 2 in |
| Material | Stainless Steel |
| Width | 15 mm |
| Collar Style | One Piece - Split |
| Screw Size | M6x16 |
| I.D. | 1.102 in - 28 mm |
| Inch/Metric | Metric |
| Finish | Plain |
| Weight | 0.281 LB |
| EAN or UPC | 44861064825 |

