- 30 mm Inside Diameter
- 2.13 in Outside Diameter
- 15 mm Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| I.D. | 1.181 in - 30 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Screw Size | M6x16 |
| O.D. | 2.125 in - 2 1/8 in |
| Recessed Screw | No |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Width | 15 mm |
| Weight | 0.382 LB |
| EAN or UPC | 44861610947 |

