- 35 mm Inside Diameter
- 2.25 in Outside Diameter
- 15 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| O.D. | 2.250 in - 2 1/4 in |
| Material | Steel |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Finish | Black Oxide |
| I.D. | 1.378 in - 35 mm |
| Width | 15 mm |
| Screw Size | M6x16 |
| Weight | 0.383 LB |
| EAN or UPC | 44861610350 |

