- 36 mm Inside Diameter
- 2.25 in Outside Diameter
- 15 mm Width
- Stainless Steel Material
| Material | Stainless Steel |
| O.D. | 2.250 in - 2 1/4 in |
| Width | 15 mm |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| I.D. | 1.417 in - 36 mm |
| Finish | Plain |
| Screw Size | M6x16 |
| Weight | 0.369 LB |
| EAN or UPC | 44861064856 |

