- 48 mm Inside Diameter
- 3.13 in Outside Diameter
- 19 mm Width
- Stainless Steel Material
| Material | Stainless Steel |
| Width | 19 mm |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Screw Size | M8x25 |
| I.D. | 1.890 in - 48 mm |
| O.D. | 3.125 in - 3 1/8 in |
| Inch/Metric | Metric |
| Weight | 0.925 LB |
| EAN or UPC | 44861064887 |

