- 48 mm Inside Diameter
- 3.13 in Outside Diameter
- 19 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| I.D. | 1.890 in - 48 mm |
| O.D. | 3.125 in - 3 1/8 in |
| Width | 19 mm |
| Material | Steel |
| Recessed Screw | No |
| Screw Size | M8x25 |
| Weight | 0.925 LB |
| EAN or UPC | 44861610480 |

