- 50 mm Inside Diameter
- 3.13 in Outside Diameter
- 19 mm Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| O.D. | 3.125 in - 3 1/8 in |
| Width | 19 mm |
| I.D. | 1.969 in - 50 mm |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Screw Size | M8x25 |
| Material | Stainless Steel |
| Finish | Plain |
| Weight | 0.863 LB |
| EAN or UPC | 44861610879 |

