- 55 mm Inside Diameter
- 3.25 in Outside Diameter
- 19 mm Width
- Stainless Steel Material
| Screw Size | M8x25 |
| Inch/Metric | Metric |
| O.D. | 3.250 in - 3 1/4 in |
| Recessed Screw | No |
| Material | Stainless Steel |
| Width | 19 mm |
| Finish | Plain |
| I.D. | 2.165 in - 55 mm |
| Collar Style | One Piece - Split |
| Weight | 0.906 LB |
| EAN or UPC | 44861993880 |

