- 55 mm Inside Diameter
- 3.25 in Outside Diameter
- 19 mm Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Recessed Screw | No |
| Width | 19 mm |
| I.D. | 2.165 in - 55 mm |
| O.D. | 3.250 in - 3 1/4 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Screw Size | M8x25 |
| Material | Steel |
| Weight | 0.906 LB |
| EAN or UPC | 44861610558 |

