- 60 mm Inside Diameter
- 3.5 in Outside Diameter
- 19 mm Width
- Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Screw Size | M8x25 |
| Recessed Screw | No |
| Width | 19 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Inch/Metric | Metric |
| I.D. | 2.362 in - 60 mm |
| Collar Style | One Piece - Split |
| O.D. | 3.500 in - 3 1/2 in |
| Weight | 1.013 LB |
| EAN or UPC | 44861610855 |

